Beli bracket stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Eins Bracket T
    Mulai

    Rp319.900

    Eins Bracket T
    atribut:
    • Finishing Material: Super duralumin
  2. monotaro Sus304 1-Hole T-Foot
    Mulai

    Rp22.900

    monotaro Sus304 1-Hole T-Foot
    Deskripsi:
    On foot for the standing band mounting.
    atribut:
    • Type: T foot
    • Mounting Pitch (mm): 38
    • Material: Stainless steel (SUS304)
    • Mounting Hole Diameter (mm): 4.5
  3. Eins Jungle Gym SS Pipe
    Mulai

    Rp719.900

    Eins Jungle Gym SS Pipe
    Deskripsi:
    12*0.6*1500 is a 1500mm long, stainless steel, Phi.12 Jungle Gym pipe.
    atribut:
    • Material: SS304
  4. BENKAN ELBOW 90' LR 304/LS S10s BKN
    Mulai

    Rp53.900

    BENKAN ELBOW 90' LR 304/LS S10s BKN
    atribut:
    • Material: 304/LS
  5. GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    Mulai

    Rp51.900

    GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)
    atribut:
    • Fitting Type: Elbow 90°
    • Mill Test Certificate: Available
    • Radius: Long Radius
  6. Eins Rectangle Pad For Mini Cylinder
    Mulai

    Rp149.900

    Eins Rectangle Pad For Mini Cylinder
    atribut:
    • Finishing Material: Silicon rubber
    • Length (mm): 50
    • Width (mm): 50
  7. INABA DENKO Long Flex 10m Wind
    Mulai

    Rp1.699.900

    INABA DENKO Long Flex 10m Wind
    atribut:
    • Material: SUS316L
    • Thickness (mm): 0.3
    • Type: Stainless steel pipe
    • Maximum Working Pressure (MPa): 1.75
    • Length (m): 10
  8. Eins Jungle Gym SUS Pipe (Pipa Stainless Steel)
    Mulai

    Rp239.900

    Eins Jungle Gym SUS Pipe (Pipa Stainless Steel)
    atribut:
    • Material: Stainless steel (SUS304)
  9. Non Brand Karpet Karet Gym Tile Puzzle Tipe Diamond
    Mulai

    Rp109.900

    Non Brand Karpet Karet Gym Tile Puzzle Tipe Diamond
    atribut:
    • Size (cm): 50x50
    • Thickness (mm): 10
  10. Eins Cross Connector
    Mulai

    Rp269.900

    Eins Cross Connector
    Deskripsi:
    N01861-202 cross-shaped connector allows to joint a Phi.12 pipe with another one.
  11. Eins Tool Changer Tool Side
    Mulai

    Rp4.299.900

    Eins Tool Changer Tool Side
    atribut:
    • Type: Tool side
  12. Gulaku Gula Pasir Kuning (Sugar)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Kuning (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  13. Eins Runner Chuck EM without Sensor
    Mulai

    Rp3.299.900

    Eins Runner Chuck EM without Sensor
    atribut:
    • Material: Main body; Claw part: Super duralumin.
  14. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  15. Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)
    Mulai

    Rp539.900

    Airtac Compact Cylinder (Bore 32mm) (Silinder Pneumatik / Silinder Kompak)
    atribut:
    • Bore Size (mm): 32
    • Acting Type: Double acting, Single acting Push typeN Single acting Pull type
    • Fluid: Air (to be filtered by 40μm filter element)
    • Speed Range (mm/s): Double acting: 30-500, Single acting: 50-500
    • Stroke Tolerance: Stroke ≤ 100+1.00, Stroke > 100+1.50
    • Cushion Type: Bumper
Daftar Harga bracket stainless Terbaru October 2026
Eins Bracket TRp319.900
ESCO 19x19x 40mm joint bracket (stainless steel)Rp70.900
monotaro Sus304 1-Hole T-FootRp22.900
Eins Jungle Gym SS PipeRp719.900
Eins Mini Cylinder (Silinder Pneumatik)Rp289.900
BENKAN ELBOW 90' LR 304/LS S10s BKNRp53.900
GBA Butt Weld Elbow Stainless Steel (Sambungan Siku Las)Rp51.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
Eins Rectangle Pad For Mini CylinderRp149.900
INABA DENKO Long Flex 10m WindRp1.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)